!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DESCALER/SANITIZER, 205L, KRYSTAL CLEAR

DESCALER/SANITIZER, 205L, KRYSTAL CLEAR

TOUGH GUY

DESCALER/SANITIZER, 205L, KRYSTAL CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESCALER/SANITIZER, 205L, KRYSTAL CLEAR

DESCALER/SANITIZER, 205L, KRYSTAL CLEAR

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,794.50 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCE433C222
  • Mfr. Model # E433C222
  • UNSPSC # 47131833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 496.0 lbs

Product Details

This Krystal Clear descaler/sanitizer contains 205 litre solution.

Technical Specs

  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list