!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/POZIDRIV/SLOTTED/TAMPER RESISTANT TORX TIP, 17 TIPS

MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/POZIDRIV/SLOTTED/TAMPER RESISTANT TORX TIP, 17 TIPS

WERA

MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/POZIDRIV/SLOTTED/TAMPER RESISTANT TORX TIP, 17 TIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/POZIDRIV/SLOTTED/TAMPER RESISTANT TORX TIP, 17 TIPS

MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/POZIDRIV/SLOTTED/TAMPER RESISTANT TORX TIP, 17 TIPS

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRA071116
  • Mfr. Model # 05071116001
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 325
  • Shipping Weight 0.91 lbs

Product Details

This multi-bit screwdriver has a length of 3½ inches and is not insulated. The multicomponent handle has a moulded style/type. In addition, it is made of alloy steel, has a SAE measurement type, is not corrosion-resistant, has a matte finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes¼ inch rapidaptor bitholder, storage pouch, 17 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces17
  • Sizes IncludedHex: 3 mm, 4 mm, 5 mm, 6 mm, Phillips: #1, #2, #3, Pozidriv: #1, #2, #3, Slotted: 5.5 mm, Tamper-Resistant Torx TR10, TR15, TR20, TR25, TR30
  • Overall Length3 1/2 in
  • Grip StyleErgonomic
  • Single/Double End BitsSingle End
  • Includes1/4 in Rapidaptor Bitholder, Storage Pouch
  • Non-SparkingNot Non-Sparking
  • Bit StorageSeparate Case
  • Bit MaterialAlloy Steel
  • FinishMatte
  • For Screw TypeHex, Phillips, Pozidrive, Slotted, Torx
  • Magnetized TipMagnetized Tip Not Included
  • Number of Bits17
  • Screwdriver StyleGeneral Purpose Multi-Bit Screwdriver
  • Tether ReadyNot Tether Ready
  • Number of Tips 17
  • Tip Style Hex, Phillips, Pozidriv, Slotted, Tamper-Resistant Torx
  • Tip Size #1, #2, #3, 3 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, TR10, TR15, TR20, TR25, TR30
  • Drive Size 1/4 in
  • Bit Retainer Type Quick-Change
  • Insulated Not Insulated
  • Ratcheting Not Ratcheting
  • ESD Safe Not ESD Safe
  • Handle Type Moulded
  • Corrosion Resistant Not Corrosion-Resistant
  • For Fastener Size HexPlus: 3, 4, 5, 6, PH: 1, 2, 3, PZ: 1, 2, 3, Slotted: 1x5.5, TORX BO: 10, 15, 20, 25, 30
  • Handle Material Multicomponent
  • Measurement Type SAE
  • Replaceable Shank Replaceable Shank
  • Shank Material Stainless Steel
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list