!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 6.1 MIL, 1 1/2 IN W, TAN

PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 6.1 MIL, 1 1/2 IN W, TAN

APPROVED VENDOR

PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 6.1 MIL, 1 1/2 IN W, TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 6.1 MIL, 1 1/2 IN W, TAN

PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 6.1 MIL, 1 1/2 IN W, TAN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.21 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM20PJ15
  • Mfr. Model # 20PJ15
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

This fp97 pressure sensitive paper tape is tan and comes in a continuous roll. It meets the standards for CID A-A-883B, Type II, ASTM D6123/D6123M-07, Type II, FDA Indirect Contact 21 CFR - 174.5, 175.105, 176.170 and 176.180. This pressure sensitive paper tape has a tensile strength of 33 lb/in with a thickness of 6.1 mil.

Technical Specs

  • ItemPressure Sensitive Paper Tape
  • Tape Backing MaterialKraft Paper
  • Tape ColourTan
  • Tape Thickness6.1 mil
  • Tape ShapeContinuous Roll
  • Series FP97
  • Standards CID A-A-883B, Type II, ASTM D6123/D6123M-07, Type II, FDA Indirect Contact 21 CFR - 174.5, 175.105, 176.170 and 176.180
  • Tape Tensile Strength 33 lb/in
  • Tape Adhesive Strength 80 oz/in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Plastic-Free Packaging Product

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list