!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BASKET TRUCK, 18 BU, LD CAP 600 LB, BLUE, 42 X 30 X 36 IN, FRAME 3/8 IN, VINYL/STEEL

BASKET TRUCK, 18 BU, LD CAP 600 LB, BLUE, 42 X 30 X 36 IN, FRAME 3/8 IN, VINYL/STEEL

ROYAL BASKET TRUCK

BASKET TRUCK, 18 BU, LD CAP 600 LB, BLUE, 42 X 30 X 36 IN, FRAME 3/8 IN, VINYL/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BASKET TRUCK, 18 BU, LD CAP 600 LB, BLUE, 42 X 30 X 36 IN, FRAME 3/8 IN, VINYL/STEEL

BASKET TRUCK, 18 BU, LD CAP 600 LB, BLUE, 42 X 30 X 36 IN, FRAME 3/8 IN, VINYL/STEEL

ROYAL BASKET TRUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $436.34 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBAR18RDKDA
  • Mfr. Model # R18RDKDA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Product Details

This 18-bushel basket truck has a 600-pound load capacity and is laced to the frame with nylon rope through a double row of rust-resistant grommets in a reinforced hem. It measures 42 length x 30 width x 36 inches height, with a 3/8-inch powder-coated steel frame. This blue knock-down basket truck features a removable heavy-duty vinyl liner.

Technical Specs

  • ItemKnock Down Basket Truck
  • Cubic Foot Capacity21.9 cu ft
  • Base MaterialWood
  • Overall Length42 in
  • Overall Height36 in
  • Caster/Wheel Configuration(4) Swivel
  • Caster Brake TypeNo Brake Included
  • Quiet Performance FeaturesPolyurethane
  • Caster Wheel/Tread MaterialPolyurethane
  • ColourRed
  • Bushel Capacity 18 bu
  • Load Capacity 600 lb
  • Base Finish/Coating Powder Coated
  • Overall Width 30 in
  • Caster/Wheel Mounting Location Corner
  • Caster Wheel Type Swivel
  • Collapsible Not Collapsible
  • Assembled/Unassembled Unassembled
  • Caster Core Material Polyurethane
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list