MEN'S KNIT GLOVES, L (9), UNCOATED, COTTON, CANVAS, KNIT CUFF, 144 PK
MEN'S KNIT GLOVES, L (9), UNCOATED, COTTON, CANVAS, KNIT CUFF, 144 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These natural knit gloves are size large. In addition, they are uncoated with a wing thumb style. Knit cut-resistant gloves meet ANSI/ISEA 105 standards to protect hands from cuts, abrasions, lacerations, and punctures when handling sharp items. Spun yarn construction makes knit gloves formfitting.
Technical Specs
Item Knit Glove
ANSI/ISEA Abrasion Level Not Tested
Size- Alpha L
Sold As Package
Glove Style Knit
Glove Coating Material Uncoated
Silicone-Free No
Colour Natural
Country of Origin Varies
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.40
/ PAIR
BLUE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.70
/ PAIR
NO BRAND NAME ASSIGNED
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.64
/ PAIR