KNIT GLOVES, XL (10), UNCOATED, COTTON, 7 GA, FULL FINGER, KNIT CUFF
KNIT GLOVES, XL (10), UNCOATED, COTTON, 7 GA, FULL FINGER, KNIT CUFF
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These beige Condor knit gloves are size X-large and are made with cotton. In addition, they are uncoated with a wing thumb style. They are full-finger and have a knit cuff.
Technical Specs
Item Knit Glove
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
Palm Type Leather Palm
Double-Dipped No
Cuff Style Knit
Finger Coverage Full Finger
Size- Numeric 10
Glove Construction Seamless Knit
Series Condor
Touchscreen Compatible No
Pairs per Package 12
Colour Beige
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Glove Hand Style Left and Right
Glove Coating Material Uncoated
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Alpha XL
Minimum Temperature Not Rated
Thickness 7 ga
Silicone-Free No
Sold As Pair
Country of Origin Varies
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.99
/ PACKAGE