!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNIT GLOVES, L (9), SMOOTH, PVC DOTTED, COTTON, 7 GA, FINGERLESS, KNIT CUFF

KNIT GLOVES, L (9), SMOOTH, PVC DOTTED, COTTON, 7 GA, FINGERLESS, KNIT CUFF

CONDOR

KNIT GLOVES, L (9), SMOOTH, PVC DOTTED, COTTON, 7 GA, FINGERLESS, KNIT CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, L (9), SMOOTH, PVC DOTTED, COTTON, 7 GA, FINGERLESS, KNIT CUFF

KNIT GLOVES, L (9), SMOOTH, PVC DOTTED, COTTON, 7 GA, FINGERLESS, KNIT CUFF

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.29 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR2ELK5
  • Mfr. Model # 2ELK5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 922
  • Shipping Weight 0.1 lbs

Product Details

These beige/black Condor knit gloves are size large and are made with cotton and polyester. In addition, they have a PVC coating and a wing thumb style. They are fingerless and have a knit cuff.

Technical Specs

  • ItemKnit Glove
  • Glove StyleTask and Chore
  • ANSI/ISEA Abrasion LevelNot Tested
  • Double-DippedNo
  • Cuff StyleKnit
  • Finger CoverageFingerless
  • Glove Coating CoverageFull
  • Size- AlphaL
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Thickness7 ga
  • Silicone-FreeNo
  • Sold AsPair
  • Hem Style Finished
  • Knit Material Cotton
  • Hand Protection Style Glove
  • Glove Coating Material PVC
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series Condor
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Colour Beige, Black
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list