!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 4/A5, SMOOTH FINISH, SIZE S/7, GREY, POLYURETHANE, PAIR

CUT RESISTANT GLOVES, ANSI 4/A5, SMOOTH FINISH, SIZE S/7, GREY, POLYURETHANE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 4/A5, SMOOTH FINISH, SIZE S/7, GREY, POLYURETHANE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 4/A5, SMOOTH FINISH, SIZE S/7, GREY, POLYURETHANE, PAIR

CUT RESISTANT GLOVES, ANSI 4/A5, SMOOTH FINISH, SIZE S/7, GREY, POLYURETHANE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.39 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF92743PUS
  • Mfr. Model # 92743PUS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Protect your hands at work with these cut-resistant gloves. These polyurethane gloves have a smooth finish and offer protection against spills, abrasions, and other hazards while still providing flexibility. These gloves are size small/seven and grey in colour. These gloves are ANSI abrasion level four and ANSI cut level A5.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialHyperMax(TM)
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPolyurethane
  • Glove Coating CoveragePalm and Fingers
  • Size- AlphaS
  • SeriesMCR Safety Cut Pro(R) 92743PU
  • ANSI/ISEA Puncture Force111.36
  • ColourGrey
  • ANSI/ISEA Cut Level A6
  • ANSI/ISEA Abrasion Level 5
  • Glove Performance High Dexterity
  • Latex-Free No
  • Size- Numeric 7
  • Glove Coating Finish Smooth
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 4
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list