!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES,ANSI CUT LVL A6/PUNCT LVL 4/ABRSN LVL 4,M/8,13 GA,11 IN L,GREY/GRN,HPPE/NITRILE,PR

KNIT GLOVES,ANSI CUT LVL A6/PUNCT LVL 4/ABRSN LVL 4,M/8,13 GA,11 IN L,GREY/GRN,HPPE/NITRILE,PR

BDG

KNIT GLOVES,ANSI CUT LVL A6/PUNCT LVL 4/ABRSN LVL 4,M/8,13 GA,11 IN L,GREY/GRN,HPPE/NITRILE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES,ANSI CUT LVL A6/PUNCT LVL 4/ABRSN LVL 4,M/8,13 GA,11 IN L,GREY/GRN,HPPE/NITRILE,PR

KNIT GLOVES,ANSI CUT LVL A6/PUNCT LVL 4/ABRSN LVL 4,M/8,13 GA,11 IN L,GREY/GRN,HPPE/NITRILE,PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.90 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9625-8
  • Mfr. Model # 99-1-9625-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These are seamless gloves made from high-performance polyethylene with sandy nitrile-coated palms. They are grey and green, 13-gauge, and medium, size eight. These gloves are cut-resistant, meeting ANSI A6 specifications. They are also puncture- and abrasion-resistant to ANSI level four.

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Needlestick Level - PalmNot Available
  • InsulatedNo
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGreen
  • Minimum TemperatureNot Rated
  • Glove FeaturesReinforced Thumb Crotch, Touchscreen Compatible
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Abrasion Cycles3,000
  • ANSI/ISEA Puncture Force100 N
  • Reflective BackingNo
  • ColourGreen, Grey
  • Palm MaterialHPPE
  • ANSI/ISEA Cut Level A6
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105-2016, EN 388 2016, EN 374-2
  • Glove Hand Style Left and Right
  • Glove Performance High Grip
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 8
  • Glove Length 9 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Sandy
  • Reversible No
  • Series Deny 99-1-9625
  • Touchscreen Compatible Yes
  • Cuff Colour Grey, Green
  • ANSI/ISEA Cut Load 3,000 g
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level 4
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list