!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT RESISTANT GLOVES, TPR GUARDS, SZ L/9, GREY/GREEN, HPPE/NITRILE/TPR, KNIT CUFF, PR

IMPACT RESISTANT GLOVES, TPR GUARDS, SZ L/9, GREY/GREEN, HPPE/NITRILE/TPR, KNIT CUFF, PR

BDG

IMPACT RESISTANT GLOVES, TPR GUARDS, SZ L/9, GREY/GREEN, HPPE/NITRILE/TPR, KNIT CUFF, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT RESISTANT GLOVES, TPR GUARDS, SZ L/9, GREY/GREEN, HPPE/NITRILE/TPR, KNIT CUFF, PR

IMPACT RESISTANT GLOVES, TPR GUARDS, SZ L/9, GREY/GREEN, HPPE/NITRILE/TPR, KNIT CUFF, PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.99 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9793-9
  • Mfr. Model # 99-1-9793-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This size large/nine pair of full-fingered, unlined, grey/green impact resistant gloves are constructed from HPPE and nitrile with TPR rubber impact guards and knuckle padding for safety. They are ANSI cut level A6, with a knit wrist cuff, sandy nitrile palm, and elastic closures. They also feature a breathable inner membrane coating.

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Needlestick Level - PalmNot Available
  • StandardsANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2016, EN 374-2
  • InsulatedNo
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • ANSI/ISEA Impact Level2
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric9
  • Glove Length9 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSandy
  • ReversibleNo
  • SeriesDeny 99-1-9793
  • Touchscreen CompatibleYes
  • Cuff ColourGrey, Green
  • ANSI/ISEA Cut Load3,000 g
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture Level4
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A6
  • Knit Material HPPE
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Force 6.5 kN
  • Knuckle Protection Material TPR
  • Glove Hand Style Left and Right
  • Glove Performance High Grip
  • Cuff Style Knit
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Green
  • Minimum Temperature Not Rated
  • Glove Features Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Abrasion Cycles 3,000
  • ANSI/ISEA Puncture Force 100 N
  • Reflective Backing No
  • Colour Green, Grey
  • Palm Material HPPE, Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list