KNIT GLOVES, XL (10), GLOVE HAND PROTECTION, DOTTED, NITRILE, PALM, 400 ° F MAX
KNIT GLOVES, XL (10), GLOVE HAND PROTECTION, DOTTED, NITRILE, PALM, 400 ° F MAX
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These russet/white/yellow Condor knit gloves are size X-large and are made with cotton and Kevlar. In addition, they have a nitrile coating and an ambidextrous thumb style. They are full-finger, have a knit cuff, an EN 388 Rating of 1342, and a maximum temperature of 400 Degrees Fahrenheit.
Technical Specs
Item Knit Glove
Hem Style Finished
Knit Material Kevlar(R)
Hand Protection Style Glove
Standards EN 388
Glove Hand Style Left and Right
Glove Coating Material Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Fabric Weight 95 g
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Colour Red
Minimum Temperature Not Rated
Series Condor
Touchscreen Compatible No
EN 388 Impact Rated Yes
Colour Russet, White, Yellow
ANSI/ISEA Cut Level Not Tested
Glove Style Knit
ANSI/ISEA Abrasion Level 1
EN 388 Rating 1342
Insulated No
Double-Dipped No
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Maximum Temperature 400 Degrees F
Size- Numeric 10
Glove Length 11 in
Glove Lining Material Cotton
Glove Coating Finish Dotted
Reversible No
Thickness 7 ga
Silicone-Free No
Reflective Backing No
Includes Double Palm No
Country of Origin Pakistan
(subject to change)