!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, XL (10), GLOVE HAND PROTECTION, DOTTED, NITRILE 480 ° F MAX

KNIT GLOVES, XL (10), GLOVE HAND PROTECTION, DOTTED, NITRILE 480 ° F MAX

CONDOR

KNIT GLOVES, XL (10), GLOVE HAND PROTECTION, DOTTED, NITRILE 480 ° F MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, XL (10), GLOVE HAND PROTECTION, DOTTED, NITRILE 480 ° F MAX

KNIT GLOVES, XL (10), GLOVE HAND PROTECTION, DOTTED, NITRILE 480 ° F MAX

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.74 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR4A277
  • Mfr. Model # 4A277
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 928
  • Shipping Weight 0.5 lbs

Product Details

These russet/white Condor knit gloves are size X-large and are made with cotton. In addition, they have a nitrile coating and an ambidextrous thumb style. They are full-finger, have a knit cuff, and a maximum temperature of 480 Degrees Fahrenheit. They are latex-free and are reversible.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialCotton
  • Hand Protection StyleGlove
  • Glove Hand StyleAmbidextrous
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoverageFull
  • Size- Numeric10
  • Glove Length10.75 in
  • Glove Lining MaterialCotton
  • Glove Coating FinishDotted
  • ReversibleYes
  • SeriesCondor
  • Silicone-FreeNo
  • Reflective BackingNo
  • Includes Double PalmNo
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Insulated No
  • Double-Dipped No
  • Cuff Style Knit
  • Latex-Free Yes
  • Includes Reinforced Thumb Crotch No
  • Maximum Temperature 480 Degrees F
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Red
  • Minimum Temperature Not Rated
  • Glove Features Latex-Free, Reversible
  • Touchscreen Compatible No
  • EN 388 Impact Rated Yes
  • Colour Russet, White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list