!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNIT GLOVES, (6), ANSI CUT LEVEL A6, DIPPED PALM, NITRILE, SANDY, LIME

KNIT GLOVES, (6), ANSI CUT LEVEL A6, DIPPED PALM, NITRILE, SANDY, LIME

SUPERIOR GLOVE

KNIT GLOVES, (6), ANSI CUT LEVEL A6, DIPPED PALM, NITRILE, SANDY, LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, (6), ANSI CUT LEVEL A6, DIPPED PALM, NITRILE, SANDY, LIME

KNIT GLOVES, (6), ANSI CUT LEVEL A6, DIPPED PALM, NITRILE, SANDY, LIME

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.82 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS18TAXFN6
  • Mfr. Model # S18TAXFN-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 881
  • Shipping Weight 0.09 lbs

Product Details

These yellow Superior gloves Tenactiv knit gloves are made with fibre. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 3. They have a knit cuff and feature touchscreen compatibility.

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • Glove Hand StyleKnife Hand
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • Glove FeaturesTouchscreen Compatible
  • Thickness18 ga
  • Silicone-FreeNo
  • ColourYellow
  • ANSI/ISEA Cut Level A6
  • Knit Material TenActiv
  • Hand Protection Style Glove
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Coating Colour Lime
  • Minimum Temperature Not Rated
  • Series S18TAXFN
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list