CUT LEVEL-2 WINTER DIPPED GLOVES, XL, GREY/BLACK, 10 IN, 15 GA, 12 PACK
CUT LEVEL-2 WINTER DIPPED GLOVES, XL, GREY/BLACK, 10 IN, 15 GA, 12 PACK
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These ANSI-certified, grey/black, X-large, cut level-2 winter dipped gloves have a 10-inch length and a 15-gauge thickness. They have a 12-pack and have a knit cuff and seamless knit construction. They have breathable fabric and are double dipped and waterproof. These gloves are cold-insulated and cut-resistant, which makes them suitable for handling and remodelling.
Technical Specs
Item Knit Glove
Hem Style Finished
Knit Material Acrylic
Hand Protection Style Glove
Glove Insulation Material Acrylic Terry
Standards CE, EN388, EN511
Base Coating Material Latex
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
ANSI/ISEA Impact Level 2
Includes Reinforced Thumb Crotch No
Fabric Weight 15 g
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Reversible No
Thickness 15 ga
Silicone-Free No
Sold As Pair
ANSI/ISEA Cut Load 500 g
Reflective Backing No
Palm Material Reinforced Nitrile
ANSI/ISEA Cut Level A2
Glove Style Knit
ANSI/ISEA Abrasion Level 2
ANSI/ISEA Needlestick Level - Palm 2
EN 388 Rating 2242B
Insulated Yes
Palm Type Grip Coated
Double-Dipped Yes
Glove Coating Material Latex
Includes Finger Fourchettes No
Base Coating Coverage Palm
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Numeric 10
Glove Length 10 in
Glove Lining Material Acrylic Terry, Nylon
Glove Coating Finish Sandy
Arc Flash PPE Category 0
Series 48-73-792
Touchscreen Compatible No
Pairs per Package 12
Cuff Colour Red
EN 388 Impact Rated No
Colour Black, Red
Country of Origin China
(subject to change)