CUT LEVEL-5 WINTER DIPPED GLOVES, XXL, 10 IN, 13 GA, KNIT, ACRYLIC
CUT LEVEL-5 WINTER DIPPED GLOVES, XXL, 10 IN, 13 GA, KNIT, ACRYLIC
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These CE/EN-rated, XX-large, cut level-5 winter dipped gloves have a 10-inch length and a 13-gauge thickness. They are made from acrylic and are double dipped and waterproof. They have a knit style, seamless knit construction, a sandy finish, and breathable fabric. These gloves are cold-insulated and cut-resistant.
Technical Specs
Item Knit Glove
Hem Style Finished
Knit Material Acrylic
Hand Protection Style Glove
Glove Insulation Material Acrylic Terry
Standards CE, EN388, EN511
Insulated Yes
Palm Type Grip Coated
Double-Dipped Yes
Glove Coating Material Latex
Includes Finger Fourchettes No
Base Coating Coverage 3/4
Finger Coverage Full Finger
Glove Coating Coverage 3/4 Dip
Size- Numeric 11
Glove Length 10 in
Glove Lining Material Acrylic Terry, Nylon
Glove Coating Finish Sandy
Arc Flash PPE Category 0
Glove Features Double Palm, Waterproof
Thickness 13 ga
Silicone-Free No
Sold As Pair
ANSI/ISEA Cut Load 2,200 g
Reflective Backing No
Palm Material Reinforced Nitrile
ANSI/ISEA Cut Level A5
Glove Style Knit
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Needlestick Level - Palm 4
EN 388 Rating 3X43E
Knuckle Protection Material Dipped Latex
Base Coating Material Latex
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
ANSI/ISEA Impact Level 5
Includes Reinforced Thumb Crotch No
Fabric Weight 13 g
Size- Alpha 2XL
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Reversible No
Series 48-73-795
Touchscreen Compatible No
Pairs per Package 1
Cuff Colour Grey
EN 388 Impact Rated No
Colour Black, Red
Country of Origin China
(subject to change)