!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SZ XS/6, CUT LEVEL A5, BLUE/ORANGE, RUBBER LATEX/PUNKBAN/KEVLAR

CUT-RESISTANT GLOVES, SZ XS/6, CUT LEVEL A5, BLUE/ORANGE, RUBBER LATEX/PUNKBAN/KEVLAR

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, SZ XS/6, CUT LEVEL A5, BLUE/ORANGE, RUBBER LATEX/PUNKBAN/KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SZ XS/6, CUT LEVEL A5, BLUE/ORANGE, RUBBER LATEX/PUNKBAN/KEVLAR

CUT-RESISTANT GLOVES, SZ XS/6, CUT LEVEL A5, BLUE/ORANGE, RUBBER LATEX/PUNKBAN/KEVLAR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.19 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS10LXPB6
  • Mfr. Model # S10LXPB-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

These size X-small/six cut-resistant gloves are 9 3/4 inches in length, with a rough natural rubber latex coating for the palm and fingers. The palm is made from Punkban, a strong woven Kevlar material. These blue/orange hi-visibility gloves are cut level A5 and puncture level 5.

Technical Specs

  • ItemKnit Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Needlestick Level - Palm5
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialFoam Latex
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourOrange
  • Minimum TemperatureNot Rated
  • Thickness10 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Force169 N
  • ColourBlue, Orange
  • ANSI/ISEA Cut Level A5
  • Knit Material Punkban(TM)
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105-2016,ASTM F2878,EN 388
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 9.75 in
  • Glove Lining Material Punkban(TM)
  • Glove Coating Finish Smooth
  • Series Dexterity(R) S10LXPB
  • Touchscreen Compatible No
  • ANSI/ISEA Cut Load 2480
  • ANSI/ISEA Puncture Level 5
  • Palm Material Cotton, Polyester
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list