These grey Condor knit gloves are size X-large and are made with nylon. In addition, they are uncoated. They are full-finger, have a knit cuff, and an EN 388 Rating of 1131X. They feature anti-static, lint-free.
Technical Specs
ItemKnit Glove
Glove StyleKnit
ANSI/ISEA Abrasion LevelNot Tested
EN 388 Rating1131X
StandardsEN 1149
InsulatedNo
Glove Hand StyleLeft and Right
Glove PerformanceGeneral Purpose
Glove Coating MaterialUncoated
Includes Finger FourchettesNo
Finger CoverageFull Finger
Fabric Weight23 g
Size- AlphaXL
Glove ConstructionSeamless Knit
Minimum TemperatureNot Rated
Glove FeaturesAnti-Static, Lint-Free
Thickness15 ga
Silicone-FreeNo
Sold AsPair
EN 388 Impact RatedYes
ColourGrey
Hem StyleFinished
Knit MaterialNylon
Hand Protection StyleGlove
Glove Insulation Weight23 g
Surface Resistivity1.00 x 10^8 ohm/sq
Palm TypeUncoated
Double-DippedNo
Electrostatic PropertiesDissipative
Cuff StyleKnit
Latex-FreeNo
Includes Reinforced Thumb CrotchNo
Size- Numeric10
Glove Length9.25 in
Glove Lining MaterialNylon
ReversibleYes
SeriesCondor
Touchscreen CompatibleNo
Pairs per Package12
Cuff ColourBeige
Reflective BackingNo
Includes Double PalmNo
Country of OriginKorea, Republic of
(subject to change)