!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, M (8), UNCOATED, NYLON, 15 GA THICK, DISSIPATIVE, WHITE, 12 PK

KNIT GLOVES, M (8), UNCOATED, NYLON, 15 GA THICK, DISSIPATIVE, WHITE, 12 PK

CONDOR

KNIT GLOVES, M (8), UNCOATED, NYLON, 15 GA THICK, DISSIPATIVE, WHITE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, M (8), UNCOATED, NYLON, 15 GA THICK, DISSIPATIVE, WHITE, 12 PK

KNIT GLOVES, M (8), UNCOATED, NYLON, 15 GA THICK, DISSIPATIVE, WHITE, 12 PK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.84 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS19L034
  • Mfr. Model # 19L034
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These grey Condor knit gloves are size medium and are made with nylon. In addition, they are uncoated. They are full-finger, have a knit cuff, and an EN 388 Rating of 1131X. They feature anti-static, lint-free.

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating1131X
  • StandardsEN 1149
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Glove Coating MaterialUncoated
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Fabric Weight19 g
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Minimum TemperatureNot Rated
  • Glove FeaturesAnti-Static, Lint-Free
  • Thickness15 ga
  • Silicone-FreeNo
  • Sold AsPair
  • EN 388 Impact RatedYes
  • ColourGrey
  • Hem Style Finished
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Glove Insulation Weight 19 g
  • Surface Resistivity 1.00 x 10^8 ohm/sq
  • Palm Type Uncoated
  • Double-Dipped No
  • Electrostatic Properties Dissipative
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 8
  • Glove Length 8.5 in
  • Glove Lining Material Nylon
  • Reversible Yes
  • Series Condor
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Cuff Colour Green
  • Reflective Backing No
  • Includes Double Palm No
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list