!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT RESISTANT MITTEN, L (9), HAND PROTECTION, UNCOATED, 480 ° F MAX, KEVLAR, YELLOW

HEAT RESISTANT MITTEN, L (9), HAND PROTECTION, UNCOATED, 480 ° F MAX, KEVLAR, YELLOW

CONDOR

HEAT RESISTANT MITTEN, L (9), HAND PROTECTION, UNCOATED, 480 ° F MAX, KEVLAR, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT RESISTANT MITTEN, L (9), HAND PROTECTION, UNCOATED, 480 ° F MAX, KEVLAR, YELLOW

HEAT RESISTANT MITTEN, L (9), HAND PROTECTION, UNCOATED, 480 ° F MAX, KEVLAR, YELLOW

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.81 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR1C296
  • Mfr. Model # 1C296
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

These yellow Condor knit gloves are size large and are made with Kevlar. In addition, they are uncoated, and ambidextrous thumb style. They are full-finger, have a straight cuff, and a maximum temperature of 480 Degrees Fahrenheit. They are silicone-free.

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • InsulatedNo
  • Double-DippedNo
  • Glove Coating MaterialUncoated
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Maximum Temperature480 Degrees F
  • Size- Numeric9
  • Glove Length9 in
  • Minimum TemperatureNot Rated
  • Glove FeaturesSilicone-Free
  • Touchscreen CompatibleNo
  • EN 388 Impact RatedYes
  • ColourYellow
  • Hem Style Finished
  • Knit Material Kevlar(R)
  • Hand Protection Style Mitt
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Straight
  • Latex-Free Yes
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 22 oz
  • Size- Alpha L
  • Glove Construction Cut and Sewn
  • Reversible Yes
  • Series Condor
  • Silicone-Free Yes
  • Reflective Backing No
  • Includes Double Palm No
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list