KNIT GLOVES, L (9), UNCOATED, COTTON, 7 GA, FULL FINGER, KNIT CUFF
KNIT GLOVES, L (9), UNCOATED, COTTON, 7 GA, FULL FINGER, KNIT CUFF
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These beige Condor knit gloves are size large and are made with cotton. In addition, they are uncoated with a wing thumb style. They are full-finger and have a knit cuff.
Technical Specs
Item Knit Glove
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
Double-Dipped No
Cuff Style Knit
Finger Coverage Full Finger
Size- Numeric 9
Glove Construction Seamless Knit
Series Condor
Touchscreen Compatible No
Pairs per Package 12
Colour Beige
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Glove Coating Material Uncoated
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Alpha L
Minimum Temperature Not Rated
Thickness 7 ga
Silicone-Free No
Sold As Pair
Country of Origin Varies
(subject to change)