!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, GAUNLET CUFF, SZ L, TAN/BLACK, COWHIDE/ARAMID, PR

GLOVES, GAUNLET CUFF, SZ L, TAN/BLACK, COWHIDE/ARAMID, PR

WATSON GLOVES

GLOVES, GAUNLET CUFF, SZ L, TAN/BLACK, COWHIDE/ARAMID, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, GAUNLET CUFF, SZ L, TAN/BLACK, COWHIDE/ARAMID, PR

GLOVES, GAUNLET CUFF, SZ L, TAN/BLACK, COWHIDE/ARAMID, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.02 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT2780L
  • Mfr. Model # 2780-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.59 lbs

Product Details

These tan and black size large cowhide leather gloves come in a length of 13 inches. They come in a pair and feature gauntlet cuffs for arm protection in general purpose applications. They are lined with aramid for durability.

Technical Specs

  • ItemWelding Glove
  • Glove StyleWelding
  • Hand Protection StyleGlove
  • EN 388 Rating4X44E
  • InsulatedNo
  • Cuff StyleGauntlet
  • Latex-FreeYes
  • ANSI/ISEA Heat Level2
  • Size- AlphaL
  • Glove ConstructionCut and Sewn
  • Glove Coating ColourTan
  • Series2780 Thrasher
  • Sold AsPair
  • ANSI/ISEA Puncture Level5
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A5
  • Knit Material Cowhide
  • Leather Palm Material Gold Cowsplit
  • Standards ANSI/ISEA 105, ANSI Heat Level 2 Conductive, EN 388:2016 4X44E, ANSI Puncture 5
  • Glove Hand Style Left and Right
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Maximum Temperature 284 Degrees F
  • Glove Length 13 in
  • Glove Lining Material P-Aramid, Steel, Polyester
  • Glove Features Full Leather Index Finger and Inset Thumb for Additional Reinforcement and Protection, Gauntlet Style Cuff with Shirred Elastic Wrist, Heat Protection, Cut-Resistant, Flame-Resistant
  • Touchscreen Compatible No
  • Cuff Colour Black
  • Colour Black, Tan
  • Palm Material Cowhide
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list