!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, S, BLACK, SEAMLESS KNIT WRIST, FOAM NITRILE COATING

KNIT GLOVES, S, BLACK, SEAMLESS KNIT WRIST, FOAM NITRILE COATING

WATSON GLOVES

KNIT GLOVES, S, BLACK, SEAMLESS KNIT WRIST, FOAM NITRILE COATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, S, BLACK, SEAMLESS KNIT WRIST, FOAM NITRILE COATING

KNIT GLOVES, S, BLACK, SEAMLESS KNIT WRIST, FOAM NITRILE COATING

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.81 / pair

EHC: EHC :
Min Qty 6 = $148.86

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WATVEN353TPR-SPR
  • Mfr. Model # VEN353TPR-S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These ANSI/ISEA/EN-certified, black, small, knit gloves have a foam nitrile coating. They have seamless knit wrist and full finger coverage. These cut-resistant gloves provides high-dexterity performance.

Technical Specs

  • ItemKnit Gloves
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • InsulatedYes
  • Glove Hand StyleLeft And Right
  • Glove Coating MaterialNitrile Foam
  • Includes Finger FourchettesNo
  • ANSI/ISEA Impact Level2
  • Glove Coating CoveragePalm
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishFoam
  • ThicknessStraight
  • ANSI/ISEA Puncture Force3
  • ColourBlack
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating EN 388 4X42CP
  • Base Coating Material Foam Nitrile
  • Glove Performance High Dexterity
  • Cuff Style Knit Wrist
  • Base Coating Coverage Palm
  • Finger Coverage Full finger
  • Glove Length 9"
  • Glove Coating Colour Black
  • Glove Features 13gg HPPE shell
  • Touchscreen Compatible No
  • EN 388 Impact Rated Yes
  • Impact Protection Coverage Fingers, Fingertips, Knuckles, Thumb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list