!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GANTS TRICOT,TRICOT S/CTRS,TG,GRIS,PR

GANTS TRICOT,TRICOT S/CTRS,TG,GRIS,PR

BOB DALE

GANTS TRICOT,TRICOT S/CTRS,TG,GRIS,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GANTS TRICOT,TRICOT S/CTRS,TG,GRIS,PR

GANTS TRICOT,TRICOT S/CTRS,TG,GRIS,PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.16 / PAIRE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG101367FDXLK
  • Mfr. Model # 10-1-367FD-XL-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ArticleGants en tricot
  • Style de gantTricot sans coutures
  • Style de protection des mainsGant
  • IsolationNon
  • Performance du gantUsage général
  • Style de manchetteÉlastique
  • Sans latexNon
  • Couverture des doigtsDoigt complet
  • Niveau de chauffage ANSI/ISEANon déterminé
  • Couleur du revêtement du gantNoir
  • SérieClassique
  • Sans siliconeNon
  • Support réflectifNon
  • CouleurGris
  • Résistance aux coupures ANSI/ISEA Non déterminé
  • Résistance à l'abrasion ANSI/ISEA Non déterminé
  • Niveau de chaleur EN 407 Non déterminé
  • Style de main du gant Gauche et droite
  • Matériau de l'enduit du gant PVC
  • Comprend les fourchettes des doigts Non
  • Niveau de protection contre les chocs ANSI/ISEA Non déterminé
  • Couverture de l'enduit du gant Paume
  • Construction du gant Tricot sans coutures
  • Fini de l'enduit du gant Points
  • Compatible avec les écrans tactiles Non
  • Évalué pour une protection contre les chocs EN 388 Non
  • Résistance aux perforations ANSI/ISEA Non déterminé
  • Paume - double épaisseur de fibre Non
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list