!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, SZ S, WHITE, POLYESTER/COTTON, PKG 6

KNIT GLOVES, SZ S, WHITE, POLYESTER/COTTON, PKG 6

WATSON GLOVES

KNIT GLOVES, SZ S, WHITE, POLYESTER/COTTON, PKG 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, SZ S, WHITE, POLYESTER/COTTON, PKG 6

KNIT GLOVES, SZ S, WHITE, POLYESTER/COTTON, PKG 6

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.11 / pkg. of 6

EHC: EHC :
Min Qty 2 = $10.22

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT603S
  • Mfr. Model # 603-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These knit gloves come in colour white and are size small. They are made with cotton and polyester. and come in a package of six.

Technical Specs

  • ItemKnit Glove
  • Size- AlphaS
  • Glove FeaturesSeamless Machine Knit Poly/Cotton Blend for a Comfortable Wear, Snug-Fitting Wrist Keeps Out Dirt and Debris, Can be Used as a Liner in Cold Conditions or on Its Own for Light Duty Work, 12 Pack
  • Pairs per Package6
  • ColourWhite
  • Knit Material Poly-Cotton
  • Glove Construction Seamless Knit
  • Series White Knight
  • Sold As Pair
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list