KNIT GLOVES, L (9), DOTTED, PVC, PALM, DOTTED, COTTON, JERSEY TASK & CHORE GLOVE
KNIT GLOVES, L (9), DOTTED, PVC, PALM, DOTTED, COTTON, JERSEY TASK & CHORE GLOVE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These brown Condor knit gloves are size large and are made with cotton and polyester. In addition, they have a PVC coating and a straight thumb style. They are full-finger and have a knit cuff.
Technical Specs
Item Knit Glove
Glove Style Task and Chore
ANSI/ISEA Abrasion Level Not Tested
Palm Type Leather Palm
Double-Dipped No
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Numeric 9
Glove Length 9 1/2 in
Glove Coating Colour Black
Minimum Temperature Not Rated
Touchscreen Compatible No
Pairs per Package 12
Colour Brown
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Glove Hand Style Left and Right
Glove Coating Material PVC
Latex-Free No
Includes Reinforced Thumb Crotch No
Fabric Weight 9 oz
Size- Alpha L
Glove Construction Cut and Sewn
Glove Coating Finish Dotted
Series Condor
Silicone-Free No
Sold As Pair
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.34
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.79
/ PAIR