!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, SAFETY CUFF, 14 IN, ORANGE, UNIVERSAL, COTTON/FOAM

CHEMICAL-RESISTANT GLOVES, SAFETY CUFF, 14 IN, ORANGE, UNIVERSAL, COTTON/FOAM

BOB DALE

CHEMICAL-RESISTANT GLOVES, SAFETY CUFF, 14 IN, ORANGE, UNIVERSAL, COTTON/FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, SAFETY CUFF, 14 IN, ORANGE, UNIVERSAL, COTTON/FOAM

CHEMICAL-RESISTANT GLOVES, SAFETY CUFF, 14 IN, ORANGE, UNIVERSAL, COTTON/FOAM

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.62 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-7341
  • Mfr. Model # 99-1-7341
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

These EN-certified, chemical-resistant gloves are made of cotton/foam and have a safety cuff. They are universal sized with a length of 14 inches. These orange cotton/foam gloves are flexible, and lightweight for ease of use. They are resistant to abrasion, liquids, and tears.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialCotton, Foam
  • Hand Protection StyleGlove
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Grip
  • Cuff StyleSafety
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Glove Length10.5 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSmooth
  • ReversibleNo
  • Touchscreen CompatibleNo
  • Cuff ColourBeige
  • Reflective BackingNo
  • Includes Double PalmNo
  • Glove Style Cut and Sewn
  • ANSI/ISEA Abrasion Level Not Tested
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material PVC
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Full
  • Glove Construction Cut and Sewn
  • Glove Coating Colour Orange
  • Minimum Temperature Not Rated
  • Series Deny 99-1-7341
  • Silicone-Free No
  • EN 388 Impact Rated No
  • Colour Orange
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list