KNIT GLOVES, L (9), DOTTED, PVC DOTTED, ACRYLIC, 7 GA, FULL FINGER, ORANGE
KNIT GLOVES, L (9), DOTTED, PVC DOTTED, ACRYLIC, 7 GA, FULL FINGER, ORANGE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These black/orange Condor knit gloves are size large and are made with acrylic. In addition, they have a PVC coating and a wing thumb style. They are full-finger and have a knit cuff.
Technical Specs
Item Knit Glove
Glove Style Task and Chore
ANSI/ISEA Abrasion Level Not Tested
Palm Type Leather Palm
Double-Dipped No
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Full
Size- Alpha L
Glove Coating Colour Black
Minimum Temperature Not Rated
Thickness 7 ga
Silicone-Free No
Sold As Pair
Hem Style Finished
Knit Material Acrylic
Hand Protection Style Glove
Glove Hand Style Left and Right
Glove Coating Material PVC
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Construction Seamless Knit
Glove Coating Finish Dotted
Series Condor
Touchscreen Compatible No
Pairs per Package 12
Colour Black, Orange
Country of Origin Varies
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.75
/ PAIR