!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NORTH SMITTY KNIT GLOVES, M, COTTON/POLYESTER, KNIT CUFF, GENERAL PURPOSE, COATED PALM

NORTH SMITTY KNIT GLOVES, M, COTTON/POLYESTER, KNIT CUFF, GENERAL PURPOSE, COATED PALM

HONEYWELL

NORTH SMITTY KNIT GLOVES, M, COTTON/POLYESTER, KNIT CUFF, GENERAL PURPOSE, COATED PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NORTH SMITTY KNIT GLOVES, M, COTTON/POLYESTER, KNIT CUFF, GENERAL PURPOSE, COATED PALM

NORTH SMITTY KNIT GLOVES, M, COTTON/POLYESTER, KNIT CUFF, GENERAL PURPOSE, COATED PALM

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.38 / pair

EHC: EHC :
Min Qty 12 = $76.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NON81/1162M
  • Mfr. Model # 81/1162M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Product Details

These knit gloves are made with cotton and polyester. In addition, they have a nitrile coating and feature a knit cuff. Knit cut-resistant gloves meet ANSI/ISEA 105 standards to protect hands from cuts, abrasions, lacerations, and punctures when handling sharp items. Spun yarn construction makes knit gloves formfitting.

Technical Specs

  • ItemKnit Glove
  • StandardsANSI/ISEA 105 - ASTM D3389-05: ANSI/ISEA 105 - ASTM F1790-97: EN388: EN420: OSHA- 29 CFR 1915.157
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • SeriesNorth Smitty
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Silicone-Free No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list