!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS CUT LEVEL-2 POLYURETHANE DIPPED GLOVES, M, YLW, 9.6 IN, 15 GA

HI-VIS CUT LEVEL-2 POLYURETHANE DIPPED GLOVES, M, YLW, 9.6 IN, 15 GA

MILWAUKEE

HI-VIS CUT LEVEL-2 POLYURETHANE DIPPED GLOVES, M, YLW, 9.6 IN, 15 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS CUT LEVEL-2 POLYURETHANE DIPPED GLOVES, M, YLW, 9.6 IN, 15 GA

HI-VIS CUT LEVEL-2 POLYURETHANE DIPPED GLOVES, M, YLW, 9.6 IN, 15 GA

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.29 / PAIR

EHC: EHC :
Min Qty 12 = $1,443.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-73-8921B
  • Mfr. Model # 48-73-8921B
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.86 lbs

Product Details

These yellow, medium, cut level-2 polyurethane dipped gloves have a 9.6-inch length and a 15-gauge thickness. They have a knit cuff and a smooth finish. They are made from light and breathable polyurethane. These gloves are cut-resistant, which makes them suitable for automotive, outdoor, construction, multipurpose, and industrial safety.

Technical Specs

  • ItemKnit Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsEN388
  • Base Coating MaterialNitrile
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Base Coating CoveragePalm and Fingers
  • Includes Reinforced Thumb CrotchYes
  • Fabric Weight15 g
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • ReversibleNo
  • Series48-73-892
  • Touchscreen CompatibleYes
  • Pairs per Package12
  • Cuff ColourHigh-Visibility Green
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture Level2
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3242B
  • Insulated No
  • EN 511 Rating 388
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm and Fingertips
  • Size- Numeric 8
  • Glove Length 9.3 in
  • Glove Lining Material HPPE, Polyester
  • Glove Coating Finish Smooth
  • Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
  • Thickness 15 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Cut Load 500 g
  • Reflective Backing No
  • Colour Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list