NITRILE COATED GLOVES, BLACK, XS, 11 IN, 15 GA, SMOOTH FINISH, POLYESTER
NITRILE COATED GLOVES, BLACK, XS, 11 IN, 15 GA, SMOOTH FINISH, POLYESTER
BDG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These EN-rated, black, X-small, nitrile coated gloves have an 11-inch length and a 15-gauge thickness. They are made from polyester and have a smooth finish. They have a breathable fabric and a solid grip. These seamless knit gloves are abrasion- and tear-resistant.
Technical Specs
Item Knit Glove
Knit Material Nylon
Hand Protection Style Glove
Standards EN 388
Glove Hand Style Left and Right
Glove Performance High Dexterity
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 6
Glove Length 11 in
Glove Lining Material Unlined
Glove Coating Finish Smooth
Reversible No
Thickness 15 ga
Silicone-Free No
Reflective Backing No
Colour Black
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
EN 388 Rating 4131X
Insulated No
Double-Dipped No
Glove Coating Material Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha XS
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Series X-Site 99-1-9870
Touchscreen Compatible No
EN 388 Impact Rated No
ANSI/ISEA Puncture Level Not Tested
Includes Double Palm No
Country of Origin Sri Lanka
(subject to change)