!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LATEX COATED GLOVES, BLACK, XS, 11 IN, 15 GA, CRINKLE FINISH

LATEX COATED GLOVES, BLACK, XS, 11 IN, 15 GA, CRINKLE FINISH

BDG

LATEX COATED GLOVES, BLACK, XS, 11 IN, 15 GA, CRINKLE FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LATEX COATED GLOVES, BLACK, XS, 11 IN, 15 GA, CRINKLE FINISH

LATEX COATED GLOVES, BLACK, XS, 11 IN, 15 GA, CRINKLE FINISH

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.81 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99198426
  • Mfr. Model # 99-1-9842-6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These EN-rated, black, X-small, latex coated gloves have an 11-inch length and a 15-gauge thickness. They have a foam latex coating, a crinkle finish, breathable fabric, and a solid grip. These seamless knit gloves are resistant to abrasion and tears.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • StandardsEN 388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric6
  • Glove Length11 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishRough
  • ReversibleNo
  • Thickness15 ga
  • Silicone-FreeNo
  • Reflective BackingNo
  • ColourBlack
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • EN 388 Rating 3131X
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Foam Latex
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XS
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series X-Site 99-1-9842
  • Touchscreen Compatible No
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level Not Tested
  • Includes Double Palm No
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list