!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LATEX COATED HPPE (CUT) GLOVES, M, 9 IN, BLACK/GREY, CRINKLE FINISH, KNIT-WRIST

LATEX COATED HPPE (CUT) GLOVES, M, 9 IN, BLACK/GREY, CRINKLE FINISH, KNIT-WRIST

BOB DALE

LATEX COATED HPPE (CUT) GLOVES, M, 9 IN, BLACK/GREY, CRINKLE FINISH, KNIT-WRIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LATEX COATED HPPE (CUT) GLOVES, M, 9 IN, BLACK/GREY, CRINKLE FINISH, KNIT-WRIST

LATEX COATED HPPE (CUT) GLOVES, M, 9 IN, BLACK/GREY, CRINKLE FINISH, KNIT-WRIST

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.11 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99197018
  • Mfr. Model # 99-1-9701-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These ANSI-certified, black/grey, medium, latex coated HPPE (cut) gloves have a nine-inch length and a knit wrist with a hemmed cuff. They have 360-degree coverage, breathable fabric, a solid grip, and a crinkle finish. These gloves are resistant to abrasion, cuts, punctures, and tears.

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Needlestick Level - PalmNot Available
  • StandardsANSI/ISEA 105, EN 388
  • Base Coating MaterialNatural Rubber Latex
  • Double-DippedNo
  • Glove Coating MaterialLatex
  • Includes Finger FourchettesNo
  • Base Coating CoveragePalm and Fingers
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric8
  • Glove Length9 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishRough
  • ReversibleNo
  • Touchscreen CompatibleNo
  • Cuff ColourBlack, Grey
  • ANSI/ISEA Puncture Force0
  • Reflective BackingNo
  • ColourBlack, Grey
  • Palm MaterialLatex
  • ANSI/ISEA Cut Level A3
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 3442C
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Cut-X 99-1-9701
  • Silicone-Free No
  • ANSI/ISEA Cut Load 1,000 g
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level Not Available
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list