!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, XL (10), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 4, BLUE, 12 PK

KNIT GLOVES, XL (10), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 4, BLUE, 12 PK

SUPERIOR GLOVE

KNIT GLOVES, XL (10), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 4, BLUE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, XL (10), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 4, BLUE, 12 PK

KNIT GLOVES, XL (10), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 4, BLUE, 12 PK

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.40 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS10LXQ10
  • Mfr. Model # S10LXQ10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These blue Superior gloves Dexterity S10LXQ knit gloves are size X-large and are made with cotton and polyester. In addition, they have a latex coating and are rated ANSI/ISEA Puncture Level 3. They are full-finger and have a knit cuff.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialCotton
  • StandardsANSI
  • Double-DippedNo
  • Glove Coating MaterialLatex
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric10
  • Glove Length10.5 in
  • Glove Lining MaterialCotton/Polyester
  • Glove Coating FinishRough
  • SeriesDexterity(R) S10LXQ
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles3775
  • ANSI/ISEA Puncture Level3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Minimum Temperature Not Rated
  • Thickness 10 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Force 65
  • Colour Blue
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list