!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES,GREY,SZ XL,PR

KNIT GLOVES,GREY,SZ XL,PR

BDG

KNIT GLOVES,GREY,SZ XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES,GREY,SZ XL,PR

KNIT GLOVES,GREY,SZ XL,PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.36 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991401210
  • Mfr. Model # 99-1-4012-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.167 lbs

Technical Specs

  • ItemKnit Gloves
  • Hem StyleFinished
  • Knit MaterialHPPE
  • StandardsANSI/ISEA 105-2024 Cut Level A3, FDA 21 CFR 177.1520
  • Palm TypeUncoated
  • Double-DippedNo
  • Glove Coating MaterialUncoated
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoverageUncoated
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishUncoated
  • Glove FeaturesReinforced Index Finger, Reinforced Middle Finger, Reinforced Thumb
  • Thickness10 ga
  • Silicone-FreeYes
  • Sold AsPack of Multiple
  • Reflective BackingNo
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A3
  • Glove Style Seamless Knit
  • Hand Protection Style Glove
  • Insulated No
  • Glove Hand Style Ambidextrous
  • Glove Performance High Dexterity
  • Cuff Style Elastic
  • Latex-Free Yes
  • Includes Reinforced Thumb Crotch Reinforced Thumb Crotch Included
  • Size- Numeric 10
  • Glove Length 9.5 in
  • Glove Lining Material Unlined
  • Reversible No
  • Series 99-1-4012
  • Touchscreen Compatible Touchscreen Compatible
  • Pairs per Package 120
  • EN 388 Impact Rated No
  • Colour Grey
  • Palm Material HPPE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list