!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, BIODEGRADABLE, SZ S, GREEN, NITRILE, PR

KNIT GLOVES, BIODEGRADABLE, SZ S, GREEN, NITRILE, PR

WATSON GLOVES

KNIT GLOVES, BIODEGRADABLE, SZ S, GREEN, NITRILE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, BIODEGRADABLE, SZ S, GREEN, NITRILE, PR

KNIT GLOVES, BIODEGRADABLE, SZ S, GREEN, NITRILE, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.45 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT329S
  • Mfr. Model # 329-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Ergonomically formed to help reduce hand fatigue, these size small green knit gloves come in a pair. Conductive coating on palm and fingers can be used on all touchscreen devices. They are made with eco-conscious biodegradable nitrile coating engineered with Reclaim(TM) technology.

Technical Specs

  • ItemJade Coated Glove
  • Knit MaterialNylon
  • EN 388 Rating4121
  • InsulatedNo
  • Palm TypeCoated
  • Glove PerformanceHigh Dexterity, Comfort Fit
  • Cuff StyleKnit
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesHome Grown
  • Touchscreen CompatibleYes
  • ColourGreen
  • Palm MaterialNitrile
  • Glove Style Seamless Knit
  • Hand Protection Style Glove
  • Standards EN 388 4121, ASTM D5511
  • Base Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Glove Length 8 1/2 in
  • Glove Coating Colour Green
  • Glove Features Landfill Biodegradable, Ergonomically formed, Made for a woman
  • Thickness 15 ga
  • Sold As Pair
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list