!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, L (9), MITT HAND PROTECTION, UNCOATED, 450 ° F MAX, COTTON, WHITE

KNIT GLOVES, L (9), MITT HAND PROTECTION, UNCOATED, 450 ° F MAX, COTTON, WHITE

CONDOR

KNIT GLOVES, L (9), MITT HAND PROTECTION, UNCOATED, 450 ° F MAX, COTTON, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, L (9), MITT HAND PROTECTION, UNCOATED, 450 ° F MAX, COTTON, WHITE

KNIT GLOVES, L (9), MITT HAND PROTECTION, UNCOATED, 450 ° F MAX, COTTON, WHITE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR4JD74
  • Mfr. Model # 4JD74
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 928
  • Shipping Weight 0.7 lbs

Product Details

These white Condor knit gloves are size large and are made with cotton terry cloth. In addition, they are uncoated with a wing thumb style. They are full-finger, have a gauntlet cuff, and a maximum temperature of 450 Degrees Fahrenheit. They feature a thumb sweat wipe.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialCotton
  • Hand Protection StyleMitt
  • Glove Insulation Weight40 oz
  • Glove Hand StyleAmbidextrous
  • Glove Coating MaterialUncoated
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Maximum Temperature450 Degrees F
  • Size- Numeric9
  • Glove Length17 in
  • Glove Lining MaterialCotton
  • ReversibleNo
  • SeriesCondor
  • Silicone-FreeNo
  • EN 388 Impact RatedYes
  • ColourWhite
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Cotton
  • Insulated No
  • Double-Dipped No
  • Cuff Style Gauntlet
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 40 oz
  • Size- Alpha L
  • Glove Construction Cut and Sewn
  • Minimum Temperature Not Rated
  • Glove Features Thumb Sweat Wipe
  • Touchscreen Compatible No
  • Sold As Pair
  • Reflective Backing No
  • Includes Double Palm No
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list