KNIT GLOVES, L (9), UNCOATED, COTTON, FLEECE TASK & CHORE GLOVE, KNIT CUFF
KNIT GLOVES, L (9), UNCOATED, COTTON, FLEECE TASK & CHORE GLOVE, KNIT CUFF
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These yellow Condor knit gloves are size large and are made with cotton and polyester. In addition, they are uncoated and have a straight thumb style. They are full-finger and have a knit cuff.
Technical Specs
Item Knit Glove
Glove Style Task and Chore
ANSI/ISEA Abrasion Level Not Tested
Palm Type Leather Palm
Double-Dipped No
Cuff Style Knit
Finger Coverage Full Finger
Fabric Weight 14 oz
Size- Alpha L
Glove Construction Cut and Sewn
Minimum Temperature Not Rated
Touchscreen Compatible No
Pairs per Package 12
Colour Yellow
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Glove Hand Style Left and Right
Glove Coating Material Uncoated
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Length 10 1/2 in
Glove Lining Material Fleece
Series Condor
Silicone-Free No
Sold As Pair
Country of Origin China
(subject to change)