!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES,13 GA,MEDIUM DUTY,8,PR

KNIT GLOVES,13 GA,MEDIUM DUTY,8,PR

HYFLEX

KNIT GLOVES,13 GA,MEDIUM DUTY,8,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES,13 GA,MEDIUM DUTY,8,PR

KNIT GLOVES,13 GA,MEDIUM DUTY,8,PR

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.91 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11591080
  • Mfr. Model # 11591080
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • ItemKnit Gloves
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • Palm TypeCoated
  • Glove Coating MaterialFortix Nitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Glove Length220 to 285 mm
  • Glove Lining MaterialGraphene, HPPE, Nylon, Spandex, Steel, Tungsten
  • Glove Coating FinishGrip
  • Thickness13 ga
  • Pairs per Package12
  • Cuff ColourBlack
  • ColourBlack
  • ANSI/ISEA Cut Level A9
  • ANSI/ISEA Abrasion Level 5
  • EN 407 Contact Heat Level 1
  • Electrostatic Properties Anti-static
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 8
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Series Hyflex
  • Silicone-Free Yes
  • Sold As Pack of Multiple
  • ANSI/ISEA Puncture Level 4
  • Grip Coating Colour Black
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list