TENACTIV STXFNVB KNIT GLOVES, BLK/GRY, M/8, ANSI/ISEA ABRASION 5/CUT A5/PUNCTURE 4, NITRILE
TENACTIV STXFNVB KNIT GLOVES, BLK/GRY, M/8, ANSI/ISEA ABRASION 5/CUT A5/PUNCTURE 4, NITRILE
SUPERIOR GLOVE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black/grey Tenactiv knit gloves are size medium and are made with Tenactiv leather. In addition, they have a foam nitrile coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 4. They have a knit cuff and feature patented flexible back-of-hand bumpers.
Technical Specs
Item Knit Glove
Glove Style Knit
ANSI/ISEA Abrasion Level 5
Base Coating Material Foam Nitrile
Glove Performance Comfort Fit, High Grip
Cuff Style Knit
Base Coating Coverage Palm
Includes Reinforced Thumb Crotch No
Size- Numeric 8
Glove Length 9 3/4 in
Glove Features Patented Flexible Back-of-Hand Bumpers
Thickness 13 ga
Silicone-Free No
Sold As Pair
ANSI/ISEA Puncture Level 4
Grip Coating Material Nitrile
Palm Material Nitrile
ANSI/ISEA Cut Level A5
Knit Material TenActiv
Standards ANSI Abrasion Level 5, ANSI Cut Level A5, ANSI/ISEA 138 Impact Level 3, ANSI Puncture Level 4
Glove Hand Style Left and Right
Glove Coating Material Foam Nitrile
Latex-Free No
ANSI/ISEA Impact Level 3
Glove Coating Coverage Palm
Size- Alpha M
Glove Coating Colour Black
Series TenActiv STXFNVB
Touchscreen Compatible No
Pairs per Package 12
Reflective Backing No
Colour Black, Grey
Includes Double Palm No
Country of Origin Honduras
(subject to change)