KNIT GLOVE, L (9), GLOVE HAND PROTECTION, 480 ° F MAX, KEVLAR/NOMEX, KNIT CUFF, WHT
KNIT GLOVE, L (9), GLOVE HAND PROTECTION, 480 ° F MAX, KEVLAR/NOMEX, KNIT CUFF, WHT
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These white/yellow Condor knit gloves are size large and are made with Kevlar and Nomex. In addition, they are uncoated and have a straight thumb style. They are full-finger, have a knit cuff, and a maximum temperature of 480 Degrees Fahrenheit. Just one glove.
Technical Specs
Item Knit Glove
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
Insulated No
Glove Hand Style Ambidextrous
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Length 11.5 in
Glove Lining Material Acrylic
Reversible No
Thickness 7 ga
Silicone-Free No
EN 388 Impact Rated Yes
Colour White, Yellow
Hem Style Unfinished
Knit Material Kevlar(R), Nomex(R)
Hand Protection Style Glove
Palm Type Uncoated
Double-Dipped No
Glove Coating Material Uncoated
Includes Finger Fourchettes No
Finger Coverage Full Finger
Maximum Temperature 480 Degrees F
Size- Alpha L
Glove Construction Seamless Knit
Minimum Temperature Not Rated
Series Condor
Touchscreen Compatible No
Sold As Individual
Reflective Backing No
Includes Double Palm No
Country of Origin India
(subject to change)