KNIFE UTILITY XTRA HD RUBB GRP 1/CG
KNIFE UTILITY XTRA HD RUBB GRP 1/CG
OLFA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Extra heavy-duty utility knife with rubber grip insert for positive handle control.
Technical Specs
- ItemSnap-Off Utility Knife
- Blade Change MethodQuick-Change
- Blade MaterialSteel
- Blade Type IncludedSnap-Off
- FeaturesBlade Change Snap End Cap
- For Cutting CorkYes
- For Cutting LeatherYes
- For Cutting PlasticYes
- For Use Withand High-Pressure Laminates., Expansion Board, Flexible Plastics, Nylon, Rope
- Grip TypePlain
- Handle MaterialPlastic
- Includes(1) 25mm Extra Heavy-Duty Blade
- Number of Blade Segments7
- Number of Blades Stored0
- Other Material ApplicationsCardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
- Overall Thickness0.95 in
- Package Quantity1
- Blade Design42
- Metal DetectableNo
- Application Multipurpose
- Blade Edge Type Straight
- Blade Tip Standard
- Blade Width 25 mm
- For Cutting Cardboard Yes
- For Cutting Fabric No
- For Cutting Paper Yes
- For Cutting Rubber Yes
- Grainger Part Number of Included Blade 5LC47: 5LC36: 53UE05
- Handle Colour Yellow
- Handle Style Straight
- Manufacturer Model Number of Included Blade HB
- Number of Blades Included 1
- Number of Segments 7
- Overall Length 7 in
- Overall Width 1 1/2 in
- Replaceable Blade Yes
- Tether Ready Yes
- NSF Certified No
Alternate Products
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.03
/ CARD
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.95
/ EACH
Related Products
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.50
/ PACKAGE
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.03
/ CARD
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.74
/ EACH