!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, PLAIN, 13 SEGMENTS, 0 BLADES STORED, SILVER

SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, PLAIN, 13 SEGMENTS, 0 BLADES STORED, SILVER

OLFA

SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, PLAIN, 13 SEGMENTS, 0 BLADES STORED, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, PLAIN, 13 SEGMENTS, 0 BLADES STORED, SILVER

SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, PLAIN, 13 SEGMENTS, 0 BLADES STORED, SILVER

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.98 / CARD

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFSVR2
  • Mfr. Model # SVR-2
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.07 lbs

Product Details

Standard duty utility knife. Extra-thin, all stainless steel, is perfect for use in areas where rust is a concern. Has an auto-locking blade and built-in pocket clip/blade snapper.

Technical Specs

  • ItemSnap-Off Utility Knife
  • Blade Change MethodQuick-Change
  • Blade TipStandard
  • FeaturesAuto Lock Blade, Built-In Blade Snapper, Pocket Clip
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Grip TypePlain
  • Handle MaterialStainless Steel
  • Includes9 mm Stainless Steel Standard-Duty Blade
  • Number of Blades Included1
  • Number of Segments13
  • Overall Length5 1/2 in
  • Overall Width1/2 in
  • Tether ReadyNot Tether Ready
  • NSF CertifiedNot NSF Certified
  • Application Multipurpose
  • Blade Material Steel
  • Blade Width 9 mm
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Handle Colour Silver
  • Handle Style Straight
  • Manufacturer Model Number of Included Blade ABS
  • Number of Blades Stored 0
  • Other Material Applications Acetate, Cardboard, Corrugate, Films, Foam Board, Paper, Plastic, Tape, Vinyl, Wallpaper
  • Overall Thickness 0.45 in
  • Blade Design 38
  • Metal Detectable Not Metal Detectable
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list