!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY CUTTER, 5 3/4 IN OVERALL L, OVAL HANDLE, TEXTURED, STEEL, BLUE, 10 PK

SAFETY CUTTER, 5 3/4 IN OVERALL L, OVAL HANDLE, TEXTURED, STEEL, BLUE, 10 PK

KLEVER

SAFETY CUTTER, 5 3/4 IN OVERALL L, OVAL HANDLE, TEXTURED, STEEL, BLUE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY CUTTER, 5 3/4 IN OVERALL L, OVAL HANDLE, TEXTURED, STEEL, BLUE, 10 PK

SAFETY CUTTER, 5 3/4 IN OVERALL L, OVAL HANDLE, TEXTURED, STEEL, BLUE, 10 PK

KLEVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLVKCJ2B
  • Mfr. Model # KCJ2B
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 336
  • Shipping Weight 0.035 lbs

Technical Specs

  • ItemSafety Cutter
  • ApplicationMultipurpose
  • Blade Edge TypeStraight
  • Blade Projection1 3/8 in
  • DisposableDisposable
  • For Cutting BandingFor Cutting Banding
  • For Cutting FoamNot for Cutting Foam
  • For Cutting TapeFor Cutting Tape
  • Handle MaterialPlastic
  • Includes Pocket ClipPocket Clip Not Included
  • Metal DetectableNot Metal Detectable
  • Number of Blades Included1
  • Other Material ApplicationsFilm
  • Overall Thickness0.375 in
  • Replaceable BladeBlade Not Replaceable
  • Tether ReadyTether Ready
  • SeriesKlever Koncept
  • Antimicrobial Not Antimicrobial
  • Blade Change Method Not Changeable
  • Blade Material Steel
  • Blade Type Included Recessed
  • Grip Type Textured
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Stretch Film For Cutting Stretch Film
  • Handle Colour Blue
  • Handle Style Oval
  • Includes Tape Splitter Tape Splitter Included
  • NSF Certified Not NSF Certified
  • Number of Blades Stored 0
  • Overall Length 5 3/4 in
  • Overall Width 1 1/2 in
  • Standards Hs Code 821490 (Schedule B)
  • Number of Cutting Sides 2
  • Hook Cutter Features Includes Tape Splitter
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories