UTILITY KNIFE, TAPER POINT, YELLOW/GREEN, 7 1/4 X 3/4 IN, 3/4 IN THICK. CARBON STEEL BLADE.
UTILITY KNIFE, TAPER POINT, YELLOW/GREEN, 7 1/4 X 3/4 IN, 3/4 IN THICK. CARBON STEEL BLADE.
RICHARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This taper point industrial utility knife measures 7 1/4 length x 3/4 inches width and has a thickness of 3/4 inches. It has a polypropylene, yellow and green handle and a high carbon blade. The blade has a length of three inches and a thickness of 0.075 inches. It is heat-treated, ground, honed, polished, and sharpened.
Technical Specs
Item Tapered Point Utility Knife
Blade Edge Type Tapered
Blade Projection Length 3"
Blade Thickness 0.075"
Handle Colour Yellow, Green
Includes (1) Blade
Number of Blades Included 1
Overall Thickness 3/4"
Knife Features High Carbon Steel: Heat Treated: Ground: Honed: Polished: Sharpened: Nickel-Plated Steel Ferule: Painted Birch Handle.
Application Industrial
Blade Finish Polished
Blade Material Heat Treated High Carbon Blade
Blade Type Included Utility
Handle Material Polypropylene
Knife Type Utility Knife
Overall Length 7-1/4"
Overall Width 3/4"
Length- Overall/Blade Projection 7-1/4"