!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROOFING UTILITY KNIFE, FINGER GUARD, BLACK, 7 1/4 X 2 1/2 IN, 1/2 IN THICK. CARBON STEEL BLADE.

ROOFING UTILITY KNIFE, FINGER GUARD, BLACK, 7 1/4 X 2 1/2 IN, 1/2 IN THICK. CARBON STEEL BLADE.

RICHARD

ROOFING UTILITY KNIFE, FINGER GUARD, BLACK, 7 1/4 X 2 1/2 IN, 1/2 IN THICK. CARBON STEEL BLADE. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOFING UTILITY KNIFE, FINGER GUARD, BLACK, 7 1/4 X 2 1/2 IN, 1/2 IN THICK. CARBON STEEL BLADE.

ROOFING UTILITY KNIFE, FINGER GUARD, BLACK, 7 1/4 X 2 1/2 IN, 1/2 IN THICK. CARBON STEEL BLADE.

RICHARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.33 / EACH

EHC: EHC :
Min Qty 10 = $153.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RCHR1
  • Mfr. Model # R1
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 335
  • Shipping Weight 0.1 lbs

Product Details

This roofing utility knife measures 7 1/4 length x 2 1/2 inches width and has a thickness of 1/2 inches. It has a black polypropylene handle and a heat-treated high carbon blade. This knife features a finger guard and is ideal for cutting roofing paper.

Technical Specs

  • ItemRoofing Utility Knife
  • Blade MaterialHeat Treated High Carbon Blade
  • Blade Type IncludedUtility
  • For Cutting CorkNo
  • For Cutting LeatherNo
  • For Cutting PlasticNo
  • Handle ColourBlack
  • Includes(1) Blade
  • Number of Blades Included1
  • Overall Length7-1/4"
  • Overall Width2-1/2"
  • Length- Overall/Blade Projection7-1/4"
  • Application Ideal for Cutting Roofing Paper.
  • Blade Thickness 1/2"
  • For Cutting Cardboard No
  • For Cutting Fabric No
  • For Cutting Paper Yes
  • For Cutting Rubber No
  • Handle Material Polypropylene
  • Knife Type Utility Knife
  • Other Material Applications Paper
  • Overall Thickness 1/2"
  • Knife Features Polypropylene Handle With Finger Guard: Heat Treated High Carbon Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list