!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWISS ARMY RESCUE TOOL, 6 TOOLS, 4 3/8 IN CLOSED L, 7 3/4 IN OPEN L, STAINLESS STEEL

SWISS ARMY RESCUE TOOL, 6 TOOLS, 4 3/8 IN CLOSED L, 7 3/4 IN OPEN L, STAINLESS STEEL

VICTORINOX

SWISS ARMY RESCUE TOOL, 6 TOOLS, 4 3/8 IN CLOSED L, 7 3/4 IN OPEN L, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWISS ARMY RESCUE TOOL, 6 TOOLS, 4 3/8 IN CLOSED L, 7 3/4 IN OPEN L, STAINLESS STEEL

SWISS ARMY RESCUE TOOL, 6 TOOLS, 4 3/8 IN CLOSED L, 7 3/4 IN OPEN L, STAINLESS STEEL

VICTORINOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VIC53900
  • Mfr. Model # 53900
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 337
  • Shipping Weight 0.5 lbs

Product Details

111 mm one-hand serrated locking blade, Phillips screwdriver, window breaker, seat belt cutter, strong screwdriver/crate opener with bottle opener and wire stripper, reamer/punch, key ring, tweezers, toothpick, disc saw for shatter proof glass, nylon cord.

Technical Specs

  • ItemRescue Tool
  • Folding HandleFolding Handle
  • Handle MaterialPlastic
  • Includes Pocket ClipPocket Clip Not Included
  • Number of Tools6
  • Primary ToolKnife
  • Tool MaterialStainless Steel
  • Weight5.9 oz
  • Closed Length 4 3/8 in
  • Handle Colour Yellow
  • Includes Belt Cutter, Disc Saw, Key Ring, Luminescent Grip Shells, Nylon Case, Nylon Cord, Phillips Screwdriver, Punch and Reamer, Strong 6 mm Screwdriver with Cap Lifter and Wire Stripper, Toothpick, Tweezers, Window Breaker
  • Includes Sheath Sheath Included
  • Open Length 7 3/4 in
  • Tool Families Included Cutter, Opener, Saw, Screwdriver, Tweezers, Window Breaker, Wire Stripper
  • Tools Included Bottle Opener, Disc Saw for Shatterproof Glass, Large Screwdriver, Nylon Belt Pouch, Phillips Screwdriver, Seat Belt Cutter, Serrated LockKnife, Toothick, Tweezers, Window Breaker, Wire Stripper
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list