!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, PLAIN, 13 SEGMENTS, 5 BLADES STORED, YELLOW

SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, PLAIN, 13 SEGMENTS, 5 BLADES STORED, YELLOW

OLFA

SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, PLAIN, 13 SEGMENTS, 5 BLADES STORED, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, PLAIN, 13 SEGMENTS, 5 BLADES STORED, YELLOW

SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, PLAIN, 13 SEGMENTS, 5 BLADES STORED, YELLOW

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFPA2
  • Mfr. Model # 1064416
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 334
  • Shipping Weight 0.09 lbs

Product Details

This snap-off utility knife has a width of ½ inch, a depth of 9 mm, and a length of 5½ inch. The plastic handle is yellow and has a straight style/type. It features automatic blade-loading mechanism. In addition, it is made of steel and is tether ready. This snap-off utility knife is designed for: multipurpose use, cardboard, carpet, corrugate, foam insulation board, gaskets, house wrap, insulation, laminate and more and includes two 9 mm standard-duty blades, snap-off blades, and two blades.

Technical Specs

  • ItemSnap-Off Utility Knife
  • Blade Change MethodQuick-Change
  • Blade MaterialSteel
  • Blade Type IncludedSnap-Off
  • FeaturesAutomatic Blade-Loading Mechanism
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • For Use WithAb, Abb, Abs Blades
  • Handle ColourYellow
  • Handle StyleStraight
  • Manufacturer Model Number of Included BladeABB
  • Number of Blades Included2
  • Number of Segments13
  • Overall Length5 1/2 in
  • Overall Width1/2 in
  • Replaceable BladeReplaceable Blade
  • Tether ReadyTether Ready
  • NSF CertifiedNot NSF Certified
  • Application Multipurpose
  • Blade Edge Type Straight
  • Blade Tip Standard
  • Blade Width 9 mm
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Grip Type Plain
  • Handle Material Plastic
  • Includes (2) 9 mm Standard-Duty Blades
  • Number of Blade Segments 13
  • Number of Blades Stored 5
  • Other Material Applications Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
  • Overall Thickness 0.8 in
  • Package Quantity 1
  • Blade Design 38
  • Metal Detectable Not Metal Detectable
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list