This yellow and green, short point, flooring utility knife measures 7 1/2 length x 1 3/4 inches width and has a thickness of 1.25 inches. It has a polypropylene handle and a chrome vanadium heat-treated blade. The blade has a length of 2 1/2 inches and a thickness of 0.075 inches.
Technical Specs
ItemFlooring Utility Knife
Blade Edge TypeShort Point
Blade MaterialChrome Vanadium Heat Treated Blade
Blade Type IncludedJunior
For Cutting CorkNo
For Cutting LeatherYes
For Cutting PlasticYes
Handle ColourYellow, Green
Includes(1) Blade
Number of Blades Included1
Overall Length7-1/2"
Overall Width1-3/4"
Length- Overall/Blade Projection6-1/2"
ApplicationFor Cutting Card Board, Paper, Leather, Wood, Rubber, Plastic Etc.
Blade Projection Length2-3/8"
Blade Thickness0.05"
For Cutting CardboardYes
For Cutting FabricNo
For Cutting PaperYes
For Cutting RubberNo
Handle MaterialPolypropylene
Knife TypeUtility Knife
Other Material ApplicationsCardboard: Paper: Leather: Wood: Rubber: Plastic.
Overall Thickness1.25"
Knife FeaturesHardened: Tempered: Honed to Perfection