!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOORING UTILITY KNIFE, YELLOW/GREEN, 6 1/2 X 1 1/2 IN, 3/4 IN THICK, POLYPROPYLENE/CHROME VANADIUM

FLOORING UTILITY KNIFE, YELLOW/GREEN, 6 1/2 X 1 1/2 IN, 3/4 IN THICK, POLYPROPYLENE/CHROME VANADIUM

RICHARD

FLOORING UTILITY KNIFE, YELLOW/GREEN, 6 1/2 X 1 1/2 IN, 3/4 IN THICK, POLYPROPYLENE/CHROME VANADIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOORING UTILITY KNIFE, YELLOW/GREEN, 6 1/2 X 1 1/2 IN, 3/4 IN THICK, POLYPROPYLENE/CHROME VANADIUM

FLOORING UTILITY KNIFE, YELLOW/GREEN, 6 1/2 X 1 1/2 IN, 3/4 IN THICK, POLYPROPYLENE/CHROME VANADIUM

RICHARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.55 / EACH

EHC: EHC :
Min Qty 10 = $105.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RCHC2
  • Mfr. Model # C2
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 335
  • Shipping Weight 0.08 lbs

Product Details

This yellow and green, junior, flooring utility knife measures 6 1/2 length x 1 1/2 inches width and has a thickness of 3/4 inches. It has a polypropylene handle and a chrome vanadium heat-treated blade. The blade has a length of 2 3/8 inches and a thickness of 0.05 inches.

Technical Specs

  • ItemFlooring Utility Knife
  • Blade Edge TypeJunior
  • Blade MaterialChrome Vanadium Heat Treated Blade
  • Blade Type IncludedShort Point
  • For Cutting CorkNo
  • For Cutting LeatherYes
  • For Cutting PlasticYes
  • Handle ColourYellow, Green
  • Includes(1) Blade
  • Number of Blades Included1
  • Overall Length6-1/2"
  • Overall Width1-1/2"
  • Length- Overall/Blade Projection7-1/2"
  • Application For Cutting Card Board, Paper, Leather, Wood, Rubber, Plastic Etc.
  • Blade Projection Length 2-1/2"
  • Blade Thickness 0.075"
  • For Cutting Cardboard Yes
  • For Cutting Fabric No
  • For Cutting Paper Yes
  • For Cutting Rubber No
  • Handle Material Polypropylene
  • Knife Type Utility Knife
  • Other Material Applications Cardboard: Paper: Leather: Wood: Rubber: Plastic.
  • Overall Thickness 3/4"
  • Knife Features Hardened: Tempered: Honed to Perfection

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list