!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNIFE FOLDING LOCKBACK

KNIFE FOLDING LOCKBACK

IRWIN

KNIFE FOLDING LOCKBACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIFE FOLDING LOCKBACK

KNIFE FOLDING LOCKBACK

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW2089100
  • Mfr. Model # 2089100
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.45 lbs

Product Details

Bi-metal Blue Blade(TM) utility blade. Press-n-change button for easy blade changes. Wide thumb ledge for secure grip, wire stripper notch, anchored belt clip.

Technical Specs

  • ItemFolding Utility Knife
  • Blade Edge TypeStraight
  • Blade MaterialBi-metal
  • Closed Length4 in
  • For Cutting CardboardYes
  • For Cutting FabricYes
  • For Cutting PaperYes
  • For Cutting RubberYes
  • Grip TypePlain
  • Handle MaterialMetal
  • IncludesAnchored Belt Clip
  • Manufacturer Model Number of Included Blade2084400
  • Number of Blades Included1
  • Opening MechanismManually Opening
  • Overall Length6 in
  • Overall Width1 in
  • Secondary Tool DescriptionWire Stripper
  • Length- Closed/Overall4 in, 5 3/4 in
  • Blade Change Method Quick-Change
  • Blade Projection Length 1 in
  • Blade Type Included Utility
  • Features Extended Thumb Ledge, Wire Stripper Notch
  • For Cutting Cork Yes
  • For Cutting Leather Yes
  • For Cutting Plastic Yes
  • Grainger Part Number of Included Blade 4JA82
  • Handle Colour Blue
  • Handle Style Straight
  • Includes Pocket Clip Yes
  • Metal Detectable Yes
  • Number of Blades Stored 0
  • Other Material Applications Carpet, Ceiling Tile, Drywall, House wrap, Roofing shingles, Rubber/Plastic sheet materials, Shaving wood
  • Overall Thickness 0.63 in
  • Replaceable Blade Yes
  • Tether Ready Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list